Shop All Brake Accessories
Dorman
Drum Brake Hardware Kit - Rear, HW7208
Mfr # HW7208
Zoro # G6589482
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chrysler 1999-94, Chrysler 1988-77, General Motors 2001-00, General Motors 1996-68
- Position Rear
- FMSI Number 462; 652
- Brake Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # HW7208
- Zoro # G6589482
- UPC # 82702391792
- Country of Origin China
- Category Brake Accessories
Details
Vehicle Fit | Chrysler 1999-94, Chrysler 1988-77, General Motors 2001-00, General Motors 1996-68 |
Item | Brake Hardware Kit |
Position | Rear |
FMSI Number | 462; 652 |
Brake Type | Drum |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR Jump Starter, 3000 Peak Amp, 12/24V (ES1224)
- PACIFIC DUAL Pacific Dual 432000 Lug Nut Cap (P26-432000)
- WEGMANN AUTOMOTIVE QuickStik Steel Wheel Weights (300224FE)
- UNITED MARKETING DEF Diesel Exhaust Fluid Funnel (10732PDQ)
- DORMAN Drum Brake Self Adjuster Repair Kit - Rear Left, HW2658 (HW2658)
- DORMAN Brake Pedal Bushing, 74016 (74016)
- DORMAN AIR TANK ASSEMBLY (924-5804)
- DORMAN Drum Brake Self Adjuster Repair Kit - Front Right, HW2541 (HW2541)
- DORMAN Disc Brake Hardware Kit, Hw2324 (HW2324)
- BENDIX Air Drier, Brake, Ad-9, Std Purge Volume, Hard Purge Valve, 1/2, 12V Heater, Reman (109685X)
- VELVAC Vented Non-Locking Cap, Female, 2" (600135)
- Dorman Brake Accessories