Shop All Drive Shafts & Axles
Dorman
Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513
Mfr # 697-513
Zoro # G5933494
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.2 in
- Finish Nickel Plated
- Vehicle Fit Chevrolet 2007-01, GMC 2007-01
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 697-513
- Zoro # G5933494
- UPC # 19495355557
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Length | 9.2 in |
Shaft Length | 6.11 in |
Shaft Dia. | 2.2 in |
Spline Inside Dia. | 1.61 in |
Details
Material | Steel |
Finish | Nickel Plated |
Item | Slip Yoke |
Vehicle Fit | Chevrolet 2007-01, GMC 2007-01 |
Grade | Regular |
Positions | Rear Driveshaft at Transfer Case |
Number of Splines | 30 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Piston Ring Compressor 3-1/2" - 7" (940576)
- BUYERS PRODUCTS Single Round Light Box Stainless Steel (LB663SST)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 100/box (BLFX-12)
- ANCOR Triplex Cable - 14/3 AWG - 100' (131510)
- DORMAN Drive Shaft Coupler, 935-103 (935-103)
- DORMAN 618-039 Spindle Washer - I.D. 27.3mm O.D. 44.7mm Thickness 4.4mm (618-039)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- DORMAN Axle Bumper - Rear, 31068 (31068)
- DORMAN 926-885 Harmonic Balancer Bolt (926-885)
- DORMAN Axle Vent - Rear, 924-262 (924-262)
- NATIONAL OIL SEALS & BEARINGS Metric Seal Oil Seal, 40X62X8 (40X62X8)
- Dorman Drive Shafts & Axles