Shop All Drive Shafts & Axles
Dorman
Drive Shaft CV Joint - Front, 932-301
Mfr # 932-301
Zoro # G5932952
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. M8-1.25
- Vehicle Fit Jeep Grand Cherokee 2004-99, Jeep Liberty 2007-02
- Material Steel
- Includes Boot Clamp; Snap Ring; Grease
- Spline Dia. 1.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 932-301
- Zoro # G5932952
- UPC # 19495272410
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Thread Dia. | M8-1.25 |
Spline Dia. | 1.015 in |
Housing Outside Dia. | 3.93 in |
Bolt Circle Diameter | 3.395 in |
Spline Length | 0.96 in |
Bolt Diameter | 0.345 in |
Details
Vehicle Fit | Jeep Grand Cherokee 2004-99, Jeep Liberty 2007-02 |
Item | Propeller Shaft CV Joint |
Material | Steel |
Includes | Boot Clamp; Snap Ring; Grease |
Housing Color | Natural |
Grade | Regular |
Positions | Front Driveshaft - CV at Transfer Case |
Housing Thickness | 1.18 in |
Number of Mounting Holes | 6 |
Number of Splines | 25 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Male Branch Tee, 1/2 in. Tube Size (172PTC-8-4)
- DAYCO 93 Ford Heavy 7.8L Coolant Hose, 80411 (80411)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- DORMAN Engine Harmonic Balancer Bolt, 917-139 (917-139)
- DORMAN Axle Bumper - Rear, 31068 (31068)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- DORMAN 80992 Driveshaft Flange Bolts (80992)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN Rear Driveshaft, 936-902 (936-902)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- Dorman Drive Shafts & Axles