Shop All Drive Shafts & Axles
Dorman
Drive Shaft Coupler - Rear Driveshaft at Rear Axle, 935-407
Mfr # 935-407
Zoro # G5933162
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chrysler 300 2011-05, Dodge Challenger 2011-10, Dodge Charger 2011-06, Dodge Magnum 2008-05
- Universal Fit No
- Material Rubber; Steel
- Bolt Hole Size 12.1 mm
- Attachment Method Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 935-407
- Zoro # G5933162
- UPC # 885484426108
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Bolt Hole Size | 12.1 mm |
Sleeve Length | 32 mm |
Bolt Pattern Dia. | 99.75 mm |
Details
Vehicle Fit | Chrysler 300 2011-05, Dodge Challenger 2011-10, Dodge Charger 2011-06, Dodge Magnum 2008-05 |
Universal Fit | No |
Material | Rubber; Steel |
Item | Driveshaft Flex Coupler |
Attachment Method | Bolts |
Grade | Regular |
Color | Black |
Number of Bolt Holes | 6 |
Positions | Front; Rear; Rear Driveshaft at Transfer Case; Rear Driveshaft at Rear Axle |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Pedestrian Warning Light (EW2011B)
- MONROE Gas-Magnum 65 Shock Absorber, 65434 (65434)
- FOWLER Inside Digital Caliper, 6" (FOW74-554-730)
- KEYSCO TOOLS Spot Weld, Cutter, 1/2" (77777)
- DORMAN Rear Axle Shaft Left, 630-225 (630-225)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN Axle Bumper - Rear, 31068 (31068)
- DORMAN Drive Shaft Coupler, 935-103 (935-103)
- DORMAN Engine Harmonic Balancer Bolt, 917-139 (917-139)
- DORMAN Axle Vent - Rear, 924-262 (924-262)
- SURTRACK AXLE Cv Axle Shaft, Ni-8350 (NI-8350)
- Dorman Drive Shafts & Axles