Shop All Automotive Belt Tensioners & Pulleys
Dorman
Drive Belt Idler Pulley - Upper, 419-597
Mfr # 419-597
Zoro # G6471934
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Color Black
- Material Plastic
- Pulley Diameter - Belt Tensioners and Tension Pulleys 65 mm
- Pulley Width - Belt Tensioners and Tension Pulleys 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-597
- Zoro # G6471934
- UPC # 37495578660
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 65 mm |
Pulley Width - Belt Tensioners and Tension Pulleys | 25 mm |
Pulley Bearing Width | 15 mm |
Inside Dia. | 22.5 mm |
Details
Item | Idler Pulley |
Belt Type | V-Belt |
Color | Black |
Material | Plastic |
Universal Fit | No |
Vehicle Fit | Chrysler 2014-07, Dodge 2020-08, Jeep 2017-07 |
Number of Pulley Bearings | 1 |
Number of Grooves | 1 |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, C8313 (C8313)
- WEATHERTECH CargoLiners/Black, 40001 (40001)
- PARKER Union Elbow, 3/8 In (165PTC-6)
- OTC Battery Filler, 2L (4621)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- URO PARTS 97-95 Vol 960 2922/98-97 Vol S90 2922/98 Idler Pulley, 9135565 (9135565)
- VAICO Tensioner, V10-0007 (V10-0007)
- Dorman Automotive Belt Tensioners & Pulleys