Shop All Automotive Belt Tensioners & Pulleys
Dorman
Drive Belt Idler Pulley, 419-646
Mfr # 419-646
Zoro # G6470744
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Material Plastic
- Color Black
- Pulley Diameter - Belt Tensioners and Tension Pulleys 83 mm
- Pulley Width - Belt Tensioners and Tension Pulleys 26.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-646
- Zoro # G6470744
- UPC # 885484866447
- Country of Origin Taiwan, Province of China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 83 mm |
Pulley Width - Belt Tensioners and Tension Pulleys | 26.3 mm |
Inside Dia. | 17 mm |
Pulley Bearing Width | 12 mm |
Details
Item | Idler Pulley |
Belt Type | Serpentine |
Material | Plastic |
Color | Black |
Vehicle Fit | Ford Motor Company 1993-90, General Motors 2002-89, Hyundai 2009-99, Kia 2010-01 |
Universal Fit | No |
Number of Pulley Bearings | 1 |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Dana 60 U-Joint Adapter (6935)
- DORMAN Leather Seat Cushion, 641-5106 (641-5106)
- BANDO Auto Serpentine Belt, 12Pk1600 (12PK1600)
- LISLE 14Mm Spark Plug 12 Point (63080)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- GATES Accessory Drive Belt Idler Pulley, 38006 (38006)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- Dorman Automotive Belt Tensioners & Pulleys