Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, M8-1.25 Thread to M8-1.25 Thread, 65 mm, Steel, Black Oxide
Mfr # 675-337
Zoro # G2657082
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M8-1.25
- Thread Size B M8-1.25
- Thread Length A 19 mm
- Thread Length B 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 675-337
- Zoro # G2657082
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M8-1.25 |
Thread Size B | M8-1.25 |
Thread Length A | 19 mm |
Thread Length B | 10 mm |
Length | 65 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Thread Pitch | 1.25 mm |
System of Measurement | Metric |
Threaded Rod Finish | Black Oxide |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- ZORO SELECT Wide Head Machine Screw (ZW1217)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.087.0600)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, M10-1.50 Thread to M10-1.50 Thread, Steel (675-354)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40778)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40902)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK (6050101)
- Dorman Partially-Threaded Rods & Studs