Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, M10-1.50 Thread to M10-1.50 Thread, Steel
Mfr # 675-576
Zoro # G2661133
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M10-1.50
- Thread Size B M10-1.50
- Thread Length A 40 mm
- Thread Length B 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 675-576
- Zoro # G2661133
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.50 |
Thread Size B | M10-1.50 |
Thread Length A | 40 mm |
Thread Length B | 16 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Thread Pitch | 1.50 mm |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250043L-005P1)
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04104.025.0400)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- DORMAN Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel (675-315)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-20 Thread, 3 in, Steel, Zinc Plated, 8 PK (73154)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- Dorman Partially-Threaded Rods & Studs