Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, M10-1.50 Thread to M10-1.50 Thread, Steel
Mfr # 675-353
Zoro # G2658841
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M10-1.50
- Thread Size B M10-1.50
- Thread Length A 28 mm
- Thread Length B 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 675-353
- Zoro # G2658841
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.50 |
Thread Size B | M10-1.50 |
Thread Length A | 28 mm |
Thread Length B | 12 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Thread Pitch | 1.50 mm |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.002", Pk20 (MSE002)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01095)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Brass, 100 PK (03760)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0075)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel (675-315)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32 mm, Steel, Black Oxide (K0697.0632)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40706)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40716)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 4 PK (333718PK)
- Dorman Double-Ended Rods & Studs