Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, M10-1.50 Thread to M10-1.50 Thread, Steel
Mfr # 675-350
Zoro # G2658394
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M10-1.50
- Thread Size B M10-1.50
- Thread Length A 12 mm
- Thread Length B 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 675-350
- Zoro # G2658394
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.50 |
Thread Size B | M10-1.50 |
Thread Length A | 12 mm |
Thread Length B | 27 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Thread Pitch | 1.50 mm |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02585)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, Pk100 (U08305.031.0200)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- DORMAN Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel (675-315)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40780)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60352)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK (5LNX1)
- Dorman Partially-Threaded Rods & Studs