Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-20 Thread, Steel
Mfr # 675-041
Zoro # G2651248
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 7/16"-14
- Thread Size B 7/16"-20
- Thread Length A 3/4 in
- Thread Length B 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 675-041
- Zoro # G2651248
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/16"-14 |
Thread Size B | 7/16"-20 |
Thread Length A | 3/4 in |
Thread Length B | 7/8 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/4in 18-8 Stainless Steel 10PK (9169287)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 72 PK (X1E-CON-ANC-DRY-2000x72)
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- DORMAN Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel (675-315)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40307)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 2 in, Steel, Plain, 10 PK (5MTU0)
- MIDWEST FASTENER Double-End Threaded Stud, 8mm Thread to 35mm Thread, 35 mm, Steel, Plain, 8 PK (66454)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 85mm Thread, 85 mm, Steel, Plain, 5 PK (72946)
- Dorman Double-Ended Rods & Studs