Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, Steel
Mfr # 675-106
Zoro # G2655262
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 7/16"-14
- Thread Size B 7/16"-14
- Thread Length A 3/4 in
- Thread Length B 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 675-106
- Zoro # G2655262
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/16"-14 |
Thread Size B | 7/16"-14 |
Thread Length A | 3/4 in |
Thread Length B | 1-1/4 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x2 3/4 L, PK25 (WWG-CLP-250)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58552)
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W (ZSNDF-174)
- DORMAN Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel (675-315)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- MIDWEST FASTENER Double-End Threaded Stud, 8mm Thread to 38mm Thread, 38 mm, Steel, Plain, 5 PK (66446)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 14 in, Steel, Black Oxide, 2 PK (40863)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60504)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 2 in, Steel, Plain, 10 PK (5MTU0)
- Dorman Double-Ended Rods & Studs