Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3.063 in, Steel, Zinc Plated
Mfr # 675-111
Zoro # G2655210
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 3/8"-16
- Thread Size B 3/8"-16
- Thread Length A 1/2 in
- Thread Length B 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 675-111
- Zoro # G2655210
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-16 |
Thread Length A | 1/2 in |
Thread Length B | 1-5/8 in |
Length | 3.063 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/4in Grade 18-8 Stainless Steel 25PK (9000225)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- DORMAN Double-End Threaded Stud, M10-1.50 Thread to M10-1.50 Thread, Steel (675-354)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40454)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40578)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK (40876)
- Dorman Double-Ended Rods & Studs