Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2.219 in, Steel, Black Oxide
Mfr # 675-115
Zoro # G2655378
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 3/8"-16
- Thread Size B 3/8"-16
- Thread Length A 7/16 in
- Thread Length B 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 675-115
- Zoro # G2655378
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-16 |
Thread Length A | 7/16 in |
Thread Length B | 1-1/2 in |
Length | 2.219 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 80 mm L (M51010.300.0080)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (51614)
- ZORO SELECT #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0076)
- ZORO SELECT #10-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0051)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60355)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain (LINK37512EA)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40406)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 in, Steel, Black Oxide, 2 PK (40772)
- Dorman Double-Ended Rods & Studs