Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-20 Thread, Steel
Mfr # 675-056
Zoro # G2651449
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 1/2"-13
- Thread Size B 1/2"-20
- Thread Length A 5/8 in
- Thread Length B 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 675-056
- Zoro # G2651449
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-13 |
Thread Size B | 1/2"-20 |
Thread Length A | 5/8 in |
Thread Length B | 15/16 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/4, PK25 (U07852.043.0125)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U01000.062.0100)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 5 PK (M55050.200.0040)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel (675-315)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, Steel, Black Oxide, 2 PK (40808)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40981)
- Dorman Double-Ended Rods & Studs