Shop All Windshield Washer Pumps & Parts
Dorman
Dorman 58138 Windshield Washer Nozzle
Mfr # 58138
Zoro # G204309005
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 0.84 in
- Material Plastic
- Height 1.65 in
- Width 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 58138
- Zoro # G204309005
- UPC # 88924508494
- Country of Origin China
- Category Windshield Washer Pumps & Parts
Dimensions
Length | 0.84 in |
Height | 1.65 in |
Width | 0.62 in |
Mounting Hole Dia. | 0.81 in |
Hose Port Dia. | 0.23 in |
Details
Color | Black |
Material | Plastic |
Vehicle Fit | Buick 2007-04, Chevrolet 2009-02, GMC 2009-02 |
Item | Windshield Washer Nozzle |
Position | Left; Right |
Attachment Type | Snap On |
Description
Windshield Washer Nozzle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033 (28033)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Std Jaw (5RXF2)
- BALDWIN FILTERS Oil Filter, Spin-On, Heavy Duty, Full-Flow (B253)
- PERKO 3/4" Thru-Hull Fitting F/ Hose Plastic (0328DP5)
- DORMAN Windshield Washer Hose - Front, 924-317 (924-317)
- DORMAN Wiper Nozzle, 924-5101 (924-5101)
- DORMAN Windshield Washer Fluid Reservoir Cap, 47105 (47105)
- DORMAN Windshield Washer Fluid Reservoir - Front, 603-117 (603-117)
- DORMAN Windshield Washer Nozzle, Dorman 58093 (58093)
- DORMAN Windshield Washer Hose - Front, 924-251 (924-251)
- DAYCO 5/32 In. X 50 Ft. (Spool) Washer Tubing, 80206 (80206)
- Dorman Automotive Exterior Accessories