Shop All Ignition Components
Dorman
Dorman 42003 Ignition Knock (Detonation) Sensor Seal
Mfr # 42003
Zoro # G204299634
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.33 in
- Application General Motors 2007-97
- Color Brown
- Material Elastomer
- Type Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42003
- Zoro # G204299634
- UPC # 88548458848
- Country of Origin China
- Category Ignition Components
Dimensions
Outside Dia. | 1.83 in |
Inside Dia. | 0.77 in |
Details
Thickness | 0.33 in |
Application | General Motors 2007-97 |
Color | Brown |
Material | Elastomer |
Type | Radial |
Rim Shape | Round |
Item | Ignition Knock Sensor Seal |
Description
Ignition Knock (Detonation) Sensor Seal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green (3270-1215-0100)
- GROTE Plug Boot, 7-Pole (82-2142)
- WHITECAP Whitecap Anchor Tensioner - 4-1/2" Length, 90 Lb Max (AR-6490C)
- GATES Premium OE Micro-V Belt, K060780 (K060780)
- DORMAN Ignition Switch, 924-715 (924-715)
- DORMAN Spark Plug Boot, 49812 (49812)
- HITACHI Ignition Coil, Igc0176 (IGC0176)
- DENSO Direct Ignition Coil, 673-1310 (673-1310)
- GPD Knock Sensor (1811918)
- NGK Ignition Coil, 48894 (48894)
- NGK Ignition Coil, 48776 (48776)
- Dorman Ignition Components