Shop All Vehicle Window Parts
Dorman
Door Window Switch - Front Left, 49242
Mfr # 49242
Zoro # G5347402
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Number of Pieces 1
- Vehicle Fit Buick 1989-82, Chevrolet 1996-80, GMC 1996-80, Oldsmobile 1988-82, Pontiac 1987-82
- Terminal Type Bullet
- Positions Front Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 49242
- Zoro # G5347402
- UPC # 37495492423
- Country of Origin Taiwan, Province of China
- Category Vehicle Window Parts
Details
Item | Power Window Switch |
Color | Chrome |
Number of Pieces | 1 |
Vehicle Fit | Buick 1989-82, Chevrolet 1996-80, GMC 1996-80, Oldsmobile 1988-82, Pontiac 1987-82 |
Terminal Type | Bullet |
Positions | Front Left |
Housing Material | Plastic |
Terminal Gender | Male |
Number of Buttons | 2 |
Connector Gender | Female |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1102 (MM1102)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8830)
- MR. GASKET FUEL PUMP ELECT CARB IMPORT (42S)
- DORMAN Power Window Motor - Rear Right, 742-150 (742-150)
- DORMAN Window Regulator Guide - Front Right, 74442 (74442)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- DORMAN Power Window Motor - Front Right, 742-101 (742-101)
- DORMAN Windshield Washer Nozzle, 58150 (58150)
- DORMAN Window Crank Handle, 76969 (76969)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Liftgate Seal on Body replaces OEM 6788135051 (T4009)
- Dorman Automotive Interior Accessories