Shop All Automotive Body Clips
Dorman
Door Pnl Install Kit, 702-010
Mfr # 702-010
Zoro # G8236664
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chevrolet Impala 2005-00
- Fit Type Specific
- Position Front; Rear
- Cable Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 702-010
- Zoro # G8236664
- UPC # 19495353836
- Country of Origin Unknown
- Category Automotive Body Clips
Details
Item | Door Panel Trim Retainer Kit |
Application | Chevrolet Impala 2005-00 |
Fit Type | Specific |
Position | Front; Rear |
Cable Material | Nylon |
Description
Door Pnl Install Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART ENGINE HEATER 1000W 120V, 34 NPT DETROIT DIESEL, FORD, INTERNATIONAL (3500043)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-07222)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- EMPI AXLES/BOOTS Breather Filter W/Gauze, 00-9053-0 (00-9053-0)
- DORMAN Body Retainers, 030-720 (030-720)
- DORMAN 963-007 Splash Shield Retainer - GM/Ford/Chrysler (963-007)
- DORMAN Rivet-Screw In-Hole Diameter .250 In-Head Diameter 1 In-Length .900 In (961-055)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DORMAN 702-010 Door Panel Trim Retainer Kit - Chevy (702-010)
- DISCO Split Type Rivet Assortment, 119 pcs. (8199)
- Dorman Automotive Body Clips