Shop All Automotive Door & Hatch Parts
Dorman
Door Lock Striker, 38420
Mfr # 38420
Zoro # G5668529
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Buick 1976-71, Cadillac 1976-71, Chevrolet 1991-71, GMC 1991-71, Oldsmobile 1976-71, Pontiac 1976-71
- Diameter 0.925 in
- Length 2.345 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38420
- Zoro # G5668529
- UPC # 37495384209
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Diameter | 0.925 in |
Length | 2.345 in |
Thread Size | 1/2"-13 |
Details
Vehicle Fit | Buick 1976-71, Cadillac 1976-71, Chevrolet 1991-71, GMC 1991-71, Oldsmobile 1976-71, Pontiac 1976-71 |
Material | Steel |
Color | Silver |
Item | Door Striker Bolt |
Head Style | Hex |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- ASSENMACHER SPECIALTY TOOLS Wrench, 14mm X 19mm, 12 pt., Honda (ASSHON1419)
- AGS Dielectric Silicone 4 oz. Tube (DS-4)
- MANN FILTER Oil Filter 97-12 Pr Various, Hu719/5X (HU719/5X)
- DORMAN 912-184 Hood Release Cable With Handle (912-184)
- DORMAN Hood Prop Rod Grommet, Dorman 45888 (45888)
- DORMAN Outside Door Handle - Front Left, 77047 (77047)
- DORMAN Hood Release Cable, 912-071 (912-071)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38386 (38386)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- PRIME-LINE Prime Line Products N6790 Mirror Door Bottom Roll (351205)
- Dorman Automotive Door & Hatch Parts