Shop All Automotive Door & Hatch Parts
Dorman
Door Lock Rod Clip - Rear Right, 75452
Mfr # 75452
Zoro # G5695853
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Vehicle Fit Chrysler 1996-81, General Motors 2003-82
- Universal Fit No
- Material Plastic
- Hole Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 75452
- Zoro # G5695853
- UPC # 37495754521
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Hole Dia. | 1/4 in |
Details
Color | Black |
Vehicle Fit | Chrysler 1996-81, General Motors 2003-82 |
Universal Fit | No |
Material | Plastic |
Item | Door Lock Rod Clips |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO Kreen 1 quart High-Grade Gas & Oil Treatment, 4PK (AZKR161C4)
- PRIMEFIT 20-piece Accessory Kit/ w Brass Coupler / Recoil Air Hose (IK1016S-20)
- CARTER FUEL PUMPS 98-02 Dodge Ram 2500 Pu-Ram 3500 Pu 5.9L Elec Fuel Pump, P74213 (P74213)
- MAYHEW Pneumatic Separating Fork 1-1/8"- 29 mm (31934)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- DORMAN Door Latch Cable - Rear Right, 924-351 (924-351)
- DORMAN Interior Door Handle - Rear Right, 91005 (91005)
- DORMAN 924-169 Door Check Front Left Or Right (924-169)
- DORMAN Outside Door Handle Reinforcement - Front Left, 81970 (81970)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- Dorman Automotive Door & Hatch Parts