Shop All Automotive Door & Hatch Parts
Dorman
Door Latch Cable - Right Side Hinged Door Front, 924-350
Mfr # 924-350
Zoro # G6302080
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2024-21, Ford 2019-92
- Length 17.05 in; 12.4 in
- Universal Fit No
- Cable Material Steel
- Positions Right Side Hinged Door Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-350
- Zoro # G6302080
- UPC # 19495431275
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 17.05 in; 12.4 in |
Details
Vehicle Fit | Ford 2024-21, Ford 2019-92 |
Universal Fit | No |
Cable Material | Steel |
Item | Door Latch Release Cable |
Positions | Right Side Hinged Door Front |
Outer Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D101HD (D101HD)
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 30", PK2, 2 PK (B30LXP)
- EXTREME MAX Extreme Max 5001.1364 Weld-On Steel Taillight Housing Kit with License Plate Bracket (5001.1364)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- DORMAN 924-545 Door Latch Release Cable (924-545)
- DORMAN Door Window Switch - Front Right, 49252 (49252)
- DORMAN Hood Latch Kit, 315-5401 (315-5401)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38419 (38419)
- DORMAN Hood Release Cable, 912-071 (912-071)
- DORMAN Interior Door Handle - Rear Right, 77045 (77045)
- POWER HOUSE 0.38 in. Dia. Aluminum Hood Pin Kit, Black (PO2621303)
- Dorman Automotive Exterior Accessories