Shop All Automotive Door & Hatch Parts
Dorman
Door Latch Cable - Right, 924-300
Mfr # 924-300
Zoro # G6315539
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.13 in
- Universal Fit No
- Vehicle Fit Ford 1998-92
- Positions Left; Right
- Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-300
- Zoro # G6315539
- UPC # 19495121602
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 20.13 in |
Details
Universal Fit | No |
Vehicle Fit | Ford 1998-92 |
Positions | Left; Right |
Item | Door Latch Release Cable |
Cable Material | Steel |
Outer Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46285)
- GATES Fhp Medium Horse-Power V-Belt, 6886 (6886)
- BATTERY DOCTOR Tap/Ground Frame, Brass, Positive/Negative (30700)
- DORMAN Door Lock Striker, 38420 (38420)
- DORMAN Outside Door Handle - Rear Left, 80105 (80105)
- DORMAN Trunk Release Cable, 912-301 (912-301)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38419 (38419)
- DORMAN Door Lock Striker, 38445 (38445)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- DORMAN Door Lock Rod Clip - Rear Right, 75454 (75454)
- Dorman Automotive Door & Hatch Parts