Shop All Automotive Door & Hatch Parts
Dorman
Door Latch Cable - Front Right, 924-481
Mfr # 924-481
Zoro # G6481579
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.26 in
- Universal Fit No
- Vehicle Fit Cadillac 2014-07, Chevrolet 2014-07, GMC 2014-07
- Positions Front Left/Right
- Outer Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-481
- Zoro # G6481579
- UPC # 885484359116
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 23.26 in |
Details
Universal Fit | No |
Vehicle Fit | Cadillac 2014-07, Chevrolet 2014-07, GMC 2014-07 |
Item | Door Latch Release Cable |
Positions | Front Left/Right |
Outer Material | Plastic |
Cable Material | Steel |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51372 (51372)
- STAR BRITE BRUSH SOFT WASH 8""YELLOW (40013)
- PROMARINER Promar1 DS Series Marine Battery Charger, 5Amp / 1 Bank (31505)
- INSTANT TOOLS Ball Bearing Stitcher 4Mm (VT-1121B)
- DORMAN Interior Door Handle - Rear Right, 91005 (91005)
- DORMAN Interior Door Handle - Front Left, 81702 (81702)
- DORMAN Liftgate Glass Hinge, 924-123 (924-123)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- DORMAN Door Lock Knob #Dorman 75222 (75222)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- DORMAN 912-184 Hood Release Cable With Handle (912-184)
- Dorman Automotive Door & Hatch Parts