Shop All Automotive Door & Hatch Parts
Dorman
Door Latch Cable, 924-369
Mfr # 924-369
Zoro # G8214377
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.08 in
- Vehicle Fit Chevrolet Cobalt 2010-05, Pontiac G5 2010-07
- Universal Fit No
- Outer Material Plastic
- Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-369
- Zoro # G8214377
- UPC # 37495214698
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 22.08 in |
Details
Vehicle Fit | Chevrolet Cobalt 2010-05, Pontiac G5 2010-07 |
Universal Fit | No |
Item | Door Latch Release Cable |
Outer Material | Plastic |
Cable Material | Steel |
Positions | Front Left/Right |
Description
Door Latch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Accelerator Cable Assembly (608614)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Clear LED Strobe Light (8892241)
- RAYMARINE Axiom7 - 7" MFD Chartplotter (E70363)
- PERMATEX Permatex Automotive BULLSEYE Windshield Repair Kit (16067)
- DORMAN 926-991 Front Door Lock Cylinder (926-991)
- DORMAN Hood Release Cable, 912-039 (912-039)
- DORMAN Interior Door Handle - Front Left, 77128 (77128)
- DORMAN Interior Door Handle - Front Left, 81702 (81702)
- DORMAN Door Hinge Spring - Front Upper, 38436 (38436)
- DORMAN Door Hinge Screw, 926-888 (926-888)
- FAIRCHILD INDUSTRIES Kd2011 - 1997-2006 Jeep Wrangler Belt Weatherstrip Kit (KD2011)
- Dorman Automotive Door & Hatch Parts