Shop All Automotive Door & Hatch Parts
Dorman
Door Hinge Pin & Bushing Kit - Rear, 38400
Mfr # 38400
Zoro # G5805132
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pin; (2) Bushings
- Universal Fit No
- Vehicle Fit Buick 1990-61, Cadillac 1985-68, Chevrolet 1996-67, GMC 1991-71, Oldsmobile 1990-67, Pontiac 1989-68
- Pin Length 4.167 in
- Bushing Inside Diameter 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 38400
- Zoro # G5805132
- UPC # 37495384001
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Pin Length | 4.167 in |
Bushing Inside Diameter | 0.344 in |
Pin Diameter | 0.342 in |
Bushing Outside Diameter | 0.49 in; 0.42 in |
Details
Includes | (1) Pin; (2) Bushings |
Universal Fit | No |
Vehicle Fit | Buick 1990-61, Cadillac 1985-68, Chevrolet 1996-67, GMC 1991-71, Oldsmobile 1990-67, Pontiac 1989-68 |
Item | Door Hinge Pin And Bushing Kit |
Bushing Material | Steel and Cooper |
Pin Material | Steel |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Wheel Balancer, Rubber Sleeve/Guard (TMRWB1061572)
- EQUUS PRODUCTS Innova Hands-Free Dmm (10Megohm) (3300A)
- PACER GROUP Pacer Black 2 AWG Battery Cable, 100' (WUL2BK-100)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- DORMAN Hood Latch Kit, 315-5401 (315-5401)
- DORMAN Trunk Lid Release Switch, 901-133 (901-133)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- DORMAN Hood Latch Kit Hood Latch Asse, 315-5206 (315-5206)
- DORMAN Hood Release Cable, 912-041 (912-041)
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- TRUE-TECH SMP 74-70 Amc Ambassador/80-78 Door Switch, Ds-240T (DS-240T)
- Dorman Automotive Exterior Accessories