Shop All Automotive Door & Hatch Parts
Dorman
Door Hinge Pin & Bushing Kit - Front, 38488
Mfr # 38488
Zoro # G6473544
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Bushings; (2) Door Hinge Pins
- Vehicle Fit Chevrolet 2020-96, GMC 2020-96
- Universal Fit No
- Pin Material Steel
- Bushing Outside Diameter 0.42 in; 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 38488
- Zoro # G6473544
- UPC # 37495384889
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Bushing Outside Diameter | 0.42 in; 0.687 in |
Bushing Inside Diameter | 0.345 in; 0.393 in |
Details
Includes | (4) Bushings; (2) Door Hinge Pins |
Vehicle Fit | Chevrolet 2020-96, GMC 2020-96 |
Universal Fit | No |
Pin Material | Steel |
Bushing Material | Brass |
Item | Door Hinge Pin And Bushing Kit |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Oil Filter Wrench, for Toyota/Lexus with 1.8L 4-Cylinder Engine (2-1501-4HD)
- GROTE Battery CableIn, 1 ga., 3/8 In., 23In L (84-9335)
- MARINE TEX Marine-Tex RM301K Marine-Tex - Gray, 2 oz. (RM301K)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6722)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38419 (38419)
- DORMAN Door Lock Striker, 38441 (38441)
- DORMAN Door Hinge Pin Kit, 38455 (38455)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- DORMAN Hood Release Cable, 912-041 (912-041)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- DORMAN Hood Release Cable, 912-200 (912-200)
- Dorman Automotive Door & Hatch Parts