Shop All Automotive Door & Hatch Parts
Dorman
Door Hinge Pin & Bushing Kit - Front, 38453
Mfr # 38453
Zoro # G5805981
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Cadillac 2006-02, Cadillac 2000, Chevrolet 2007-99, GMC 2007-99
- Includes (2) Hinge Pins; (2) Bushings; (2) Nuts; (2) Washers
- Universal Fit No
- Pin Material Steel
- Bushing Inside Diameter 0.385 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 38453
- Zoro # G5805981
- UPC # 37495384537
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Bushing Inside Diameter | 0.385 in |
Bushing Outside Diameter | 0.628 in |
Details
Vehicle Fit | Cadillac 2006-02, Cadillac 2000, Chevrolet 2007-99, GMC 2007-99 |
Includes | (2) Hinge Pins; (2) Bushings; (2) Nuts; (2) Washers |
Universal Fit | No |
Pin Material | Steel |
Item | Door Hinge Pin And Bushing Kit |
Bushing Material | Steel |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, L77973HD (L77973HD)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- BANDO Auto Serpentine Belt, 10Pk1215 (10PK1215)
- QUICKCABLE Black Top Post Straight Clamp, 4 Ga (5722-2001B)
- DORMAN 924-545 Door Latch Release Cable (924-545)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38419 (38419)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- DORMAN Outside Door Handle, Dorman 97688 (97688)
- DORMAN Door Lock Rod Clip - Front Right Outer, 75455 (75455)
- DORMAN Door Hinge Screw, 926-888 (926-888)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- Dorman Automotive Door & Hatch Parts