Shop All Automotive Door & Hatch Parts
Dorman
Door Hinge Pin and Bushing Kit, 38479
Mfr # 38479
Zoro # G5827480
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Pins; (4) Bushings; (3) E-clips
- Universal Fit No
- Vehicle Fit Dodge 2012, Dodge 2010-02, Mitsubishi 2009-06, Ram 2011
- Pin Length 3-1/4 in ; 2.775 in
- Bushing Outside Diameter 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38479
- Zoro # G5827480
- UPC # 37495384797
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Pin Length | 3-1/4 in ; 2.775 in |
Bushing Outside Diameter | 0.453 in |
Pin Diameter | 0.373 in; 0.255 in |
Bushing Inside Diameter | 0.374 in |
Details
Includes | (3) Pins; (4) Bushings; (3) E-clips |
Universal Fit | No |
Vehicle Fit | Dodge 2012, Dodge 2010-02, Mitsubishi 2009-06, Ram 2011 |
Item | Door Hinge Pin And Bushing Kit |
Bushing Material | Brass |
Pin Material | Steel |
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation while saving you time, money and labor. Dorman's Door Hinge Pins and Door Hinge Bushings are also available separately.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- FOUR SEASONS Spring O-Ring, 24222 (24222)
- WILSON ANTENNAS Power Cord, CB, 6 ft. (3053CBPP)
- UNIDEN Bearcat980 CB Radio w/ SSB and 7 Color Display (BEARCAT980)
- DORMAN Exterior Door Handle Front Right And Rear Left And Right (90735)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38419 (38419)
- DORMAN Tailgate Handle, 79602 (79602)
- DORMAN Door Hinge Screw, 926-888 (926-888)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- FAIRCHILD INDUSTRIES Kd3011 - 1961-1971 Dodge D100 Pickup Door Seal Kit (KD3011)
- Dorman Automotive Exterior Accessories