Shop All Automotive Door & Hatch Parts
Dorman
Door Hinge Pin and Bushing Kit, 38456
Mfr # 38456
Zoro # G5807339
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hinge Pins; (2) Bushings; (2) Nuts; (2) Washers; (1) Bracket
- Vehicle Fit Cadillac 2013-12, Cadillac 2006-02, Cadillac 2000, Chevrolet 2007-99, GMC 2007-99
- Universal Fit No
- Pin Material Steel
- Bushing Outside Diameter 0.628 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38456
- Zoro # G5807339
- UPC # 37495384568
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Bushing Outside Diameter | 0.628 in |
Bushing Inside Diameter | 0.385 in |
Details
Includes | (2) Hinge Pins; (2) Bushings; (2) Nuts; (2) Washers; (1) Bracket |
Vehicle Fit | Cadillac 2013-12, Cadillac 2006-02, Cadillac 2000, Chevrolet 2007-99, GMC 2007-99 |
Universal Fit | No |
Pin Material | Steel |
Item | Door Hinge Pin And Bushing Kit |
Bushing Material | Copper |
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation while saving you time, money and labor. Dorman's Door Hinge Pins and Door Hinge Bushings are also available separately.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Directional, 4 LEDs, Amber/Clear (ED3704AC)
- ZORO SELECT Silicone Coolant Hose, ID 1 3/4 In (5515-175)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Transmission Jack - Imported (72000Ei)
- POWERMATE Air Hose, w/Tire Chuck, 3 ft. (012-0146RP)
- DORMAN Cab Door Weather Strip, 750-5104 (750-5104)
- DORMAN Door Lock Knob #Dorman 75222 (75222)
- DORMAN Hood Release Cable, 912-039 (912-039)
- DORMAN Tailgate Handle, 81575 (81575)
- DORMAN Door Lock Cylinder #Dorman 926-904 (926-904)
- DORMAN Door Hinge Pin Kit, 38455 (38455)
- MOTORMITE Interior Door Handle Front/Rear Left, 81281 (81281)
- Dorman Automotive Door & Hatch Parts