Shop All Automotive Door & Hatch Parts
Dorman
Door Hinge Bushing - Rear, 38375
Mfr # 38375
Zoro # G5559405
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit General Motors 1995-60
- Height 0.305 in
- Material Copper
- Color Bronze and Gold
- Inside Diameter 0.345 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 38375
- Zoro # G5559405
- UPC # 37495383752
- Country of Origin United States
- Category Automotive Door & Hatch Parts
Dimensions
Height | 0.305 in |
Inside Diameter | 0.345 in |
Outside Diameter | 0.42 in |
Details
Vehicle Fit | General Motors 1995-60 |
Material | Copper |
Color | Bronze and Gold |
Item | Door Hinge Bushings |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER Cartridge Style High Flow Premium Media Without Anti Drain Back Valve With Bypass Valve (KN-142)
- AFTERMARKET Clutch Release Bearing Hub Fits Ford 4000 5000 6600 4110 3000 5600 2000 4600 410 (C5NN7571H)
- BALDWIN FILTERS Air Filter (CA30202)
- KEN-TOOL Bead Breaking Handle (38601-01)
- DORMAN Outside Door Handle, Dorman 97688 (97688)
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- DORMAN Liftgate Glass Hinge, 924-123 (924-123)
- DORMAN Trunk Release Cable, 912-301 (912-301)
- DORMAN Door Latch Cable - Rear Right, 924-351 (924-351)
- DORMAN Tailgate Handle, 79602 (79602)
- PRECISION SCREEN & SECURITY PROD Asp 30 NAT WD Scr Door (3951NA2668)
- Dorman Automotive Door & Hatch Parts