Shop All Automotive Interior & Compartment Lighting
Dorman
Dome Light Lens, 74328
Mfr # 74328
Zoro # G5582155
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 1991-73, Lincoln 1979-77, Mercury 1980-73
- Material Plastic
- Color White
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74328
- Zoro # G5582155
- UPC # 37495743280
- Country of Origin Taiwan, Province of China
- Category Automotive Interior & Compartment Lighting
Details
Vehicle Fit | Ford 1991-73, Lincoln 1979-77, Mercury 1980-73 |
Material | Plastic |
Color | White |
Shape | Rectangular |
Item | Dome Light Lens |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- WAI GLOBAL ALTND IRIF (12651N)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- VELVAC Male Connector, 1/2"x3/8" (012047)
- DORMAN Center High Mount Stop Light Lens, 923-900 (923-900)
- OPTRONICS 9-Led Low Profile Surface Mount Dome Light (ILL46CB)
- FEDERAL SIGNAL Commander(R) Series Flexible Light Strip (COMFLEX-45)
- OPTRONICS Red 2in. Beehive Marker/Clearance Light (MCL21RB)
- PREMIER MOBILE BY PREMIER ACCESSORY GROUP USB Disco Light Mount (PLED09)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM1C-BWA-US)
- CAMCO 12-VOLT SINGLE DOME LIGHT REPLACEMENT, CCSAUS (41330)
- Dorman Automotive Lighting