Shop All Differential Parts & Components
Dorman
Differential Mount Bushing - Rear, 523-223
Mfr # 523-223
Zoro # G6614402
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61 mm
- Color Black
- Material Steel
- Vehicle Fit Cadillac CTS 2007-04, Cadillac SRX 2009-04, Cadillac STS 2011-05
- Exterior Dia. 48.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 523-223
- Zoro # G6614402
- UPC # 885484449862
- Country of Origin China
- Category Differential Parts & Components
Dimensions
Length | 61 mm |
Exterior Dia. | 48.3 mm |
Inside Dia. | 14.25 mm |
Details
Color | Black |
Material | Steel |
Vehicle Fit | Cadillac CTS 2007-04, Cadillac SRX 2009-04, Cadillac STS 2011-05 |
Universal Fit | No |
Grade | Regular |
Material Thickness | 28.1 mm |
Position | Rear |
Item | Differential Mount Bushing |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing, LM67048 VP (LM67048 VP)
- ASSENMACHER SPECIALTY TOOLS 640 Oil Filter Socket Wrench For Toyota/Lexus (TOY 640)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- GARMIN Transom Trolling Transducer f/echoSeries Fishfinders - 4 Pin (010-10249-20)
- DORMAN 523-071 Front Position Differential Mount Bushing (523-071)
- SKF Differential Pinion Race, HM89210 (HM89210)
- JENDYK Jendyk KPLMK5HD-KD Closed Base Heavy Duty King Pin Trailer Lock - Keyed Different (KPLMK5HD-KD)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- ENERGY SUSPENSION REAR DIFFERENTIAL MOUNT BUSHING SET (19.1105G)
- TIMKEN Differential Bearing, 15123 (15123)
- ALLSTAR PERFORMANCE Allstar Performance ALL12201 3 Hole Aerosol Can Holder; White (ALL12201)
- Dorman Differential Parts & Components