Shop All Fuel Sensors
Dorman
Diesel Injection Control Pressure Sensor, 904-502
Mfr # 904-502
Zoro # G7652913
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2010-04, IC Corporation 2008-05, International 2012-02
- Terminal Gender Male
- Material Plastic; Steel
- Number of Connectors 3
- Fuel Type Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-502
- Zoro # G7652913
- UPC # 37495916264
- Country of Origin Iceland
- Category Fuel Sensors
Details
Vehicle Fit | Ford 2010-04, IC Corporation 2008-05, International 2012-02 |
Terminal Gender | Male |
Material | Plastic; Steel |
Number of Connectors | 3 |
Item | Injection Control Pressure Sensor |
Fuel Type | Diesel |
Connector Shape | Round |
Terminal Type | Pin |
Connector Gender | Female |
Number of Terminals | 3 |
Connector Color | Silver |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Deer Alert Trailblazer (27512VA)
- VELVAC 7-Way Iso Cable 1/8, 2/10, 4/12 X 100' (050052)
- ENERGY SUSPENSION UNIVERSAL LINK - FLANGE TYPE BUSHING (9.9483G)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- BOSCH High Pressure Sensor - FuelNew, Bosch 0281006064 High Pressure Sensor - FuelNew (0281006064)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- HOLSTEIN FUEL PRESSURE SENSOR (2FPS0010)
- BOSCH PRESSURE SENSOR (281006064)
- Dorman Fuel Sensors