Shop All Starters & Alternators
Dorman
Diesel Glow Plug Wiring Harness - Right, 904-411
Mfr # 904-411
Zoro # G7110535
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Color Black
- Universal Fit No
- Vehicle Fit Ford 2010-08
- Wire Gauge 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-411
- Zoro # G7110535
- UPC # 885484373044
- Country of Origin China
- Category Starters & Alternators
Dimensions
Length | 22 in |
Details
Color | Black |
Universal Fit | No |
Vehicle Fit | Ford 2010-08 |
Wire Gauge | 17 |
Insulator Material | Teflon |
Terminal Type | Blade |
Item | Glow Plug Wiring Harness |
Number of Wires | 4 |
Position | Right |
Terminal Material | Copper |
Terminal Gender | Male |
Wire Core Material | Copper |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO HOSE ELBOW 90 DEGREE WITH GRIPPER 24 PER BOX, LLC(2010 COMP) (22504)
- DONOVAN Switch, Rotary, Tarper, Heavy-Duty (1110551)
- GATES Classical Section Wrapped V-Belt, B116 (B116)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- DORMAN Starter Bolt, 72004 (72004)
- DORMAN Diesel Glow Plug Wiring Harness - Right, 904-248 (904-248)
- DB ELECTRICAL New Starter For Briggs 391178 394807 396306 (410-22006)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- WAI GLOBAL STRND OSGR 24V (19097N)
- WAI GLOBAL Starter, STRHI DD 08KW12V CCW 9T, 08kW12 Volt, CCW, 9Tooth Pinion (18565N)
- WAI GLOBAL STRDR 10MT (4234N)
- Dorman Starters & Alternators