Shop All Starters & Alternators
Dorman
Diesel Glow Plug Wiring Harness - Right, 904-248
Mfr # 904-248
Zoro # G6903292
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2004-03
- Universal Fit No
- Length 22 in
- Terminal Gender Female
- Terminal Material Copper/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 904-248
- Zoro # G6903292
- UPC # 19495425038
- Country of Origin China
- Category Starters & Alternators
Dimensions
Length | 22 in |
Details
Vehicle Fit | Ford 2004-03 |
Universal Fit | No |
Terminal Gender | Female |
Terminal Material | Copper/Steel |
Position | Left; Right |
Insulator Material | PTFE |
Color | Black |
Number of Wires | 4 |
Wire Gauge | 14 |
Wire Core Material | Tinned Copper |
Item | Glow Plug Wiring Harness |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS CLAMP SET #10 (5) (SRRAC6810)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- ILC Replacement For AC DELCO 845A (845A)
- LITTLE TREES VENT WRAP NEW CAR 4PK (CTK-52733-24)
- DORMAN Diesel Glow Plug Wiring Harness - Right, 904-411 (904-411)
- DORMAN Starter Bolt, 72004 (72004)
- ILC Replacement For Subaru, 2011 Impreza 25L Starter (2011 IMPREZA 2.5L STARTER)
- ILC Replacement For Wai Global, 6494N (6494N)
- DB ELECTRICAL Alternator For 2.0L Hyundai Elantra Kia Soul Spectra Sportage 2007-2012 (400-46031)
- WAI GLOBAL ALTMO EREF 8AL (7377N)
- MOTORMITE Starting Mounting Bolt Type 1 3/8-16 X 4 (45643)
- Dorman Starters & Alternators