Shop All Engine Specialty Tools
Dorman
Crankshaft Sensor, 907-793
Mfr # 907-793
Zoro # G8223687
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Chrysler 2014-11, Dodge 2017-05, Jeep 2017-07, SRT 2014-13
- Type Magnetic
- Number of Terminals 3
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 907-793
- Zoro # G8223687
- UPC # 37495203265
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Sensor Body Dia. | 0.54 in |
Details
Material | Plastic |
Application | Chrysler 2014-11, Dodge 2017-05, Jeep 2017-07, SRT 2014-13 |
Type | Magnetic |
Number of Terminals | 3 |
Terminal Gender | Male |
Connector Gender | Female |
Item | Crankshaft Position Sensor |
Number of Mounting Holes | 1 |
Connector Shape | Oval |
Terminal Type | Blade |
Number of Connectors | 1 |
Description
Crankshaft Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 12 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5500)
- KELLEY Airbag Misc., Fx Control Box Complete (908-753)
- JABSCO Electric Marine Toilet Compact Bowl 12V (37010-3092)
- OMEGALIFT Truck Stands, Pin Style, 22 tons (32225B)
- ZEELINE Polyethylene Measure with Flexible Spout, 2 qt (ZE753)
- STREAMLIGHT Tailcap Switch 66139 (940083-1)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop Kit (312A)
- WESTWARD Spark Plug Boot Puller, 5 3/4 In L (2GKR9)
- BUYERS PRODUCTS 10 Foot Stainless Steel Core Wire (R38D6X10)
- SCHLEY PRODUCTS $CUMMINS 3/8 DR BARRING TOOL (SL95650A)
- NTK Distributor Cap and Rotor Kit, 3D1112 (3D1112)
- Dorman Service & Shop Tools