Shop All Center & Floor Consoles
Dorman
Console Lid, 924-875
Mfr # 924-875
Zoro # G8698765
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 15 in
- Material Vinyl
- Attachment Type Hinge
- Vehicle Fit Chevrolet 2014-07, GMC 2014-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-875
- Zoro # G8698765
- UPC # 37495830522
- Country of Origin Taiwan, Province of China
- Category Center & Floor Consoles
Dimensions
Length | 15 in |
Strap Width | 3-3/4 in |
Depth | 3-3/4 in |
Details
Color | Black |
Material | Vinyl |
Attachment Type | Hinge |
Vehicle Fit | Chevrolet 2014-07, GMC 2014-07 |
Item | Console Lid |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Guard, 10 on 285mm (GL-5903)
- JABSCO Little Pal Utility Pump (34060-0010)
- HOPKINS ENDURANCEQUIK FIX 4 FLAT TRAILER SD BASIC WIRING (48192)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 1/bag (BLF-17B)
- DORMAN Center Console Latch, 924-807 (924-807)
- DORMAN Sunglass Holder, 76100 (76100)
- DORMAN Sun Visor Clip, 74436 (74436)
- DORMAN Center Console Latch, 924-808 (924-808)
- DORMAN Console Lid, 924-826 (924-826)
- DORMAN Center Console Latch, 41042 (41042)
- CAROLINES TREASURES Letter U Chevron Blue and White Set of 2 Cup Holder Car Coaster (CJ1056-UCARC)
- Dorman Automotive Interior Accessories