Shop All Center & Floor Consoles
Dorman
Console Lid, 924-825
Mfr # 924-825
Zoro # G8696239
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 7-3/4 in
- Attachment Type Screw
- Vehicle Fit Chevrolet Trailblazer 2009-06, Chevrolet Trailblazer EXT 2006, GMC Envoy 2009-06, GMC Envoy XL 2006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-825
- Zoro # G8696239
- UPC # 37495096423
- Country of Origin Taiwan, Province of China
- Category Center & Floor Consoles
Dimensions
Length | 7-3/4 in |
Depth | 15 in |
Strap Width | 3.2 in |
Details
Color | Black |
Material | Plastic |
Attachment Type | Screw |
Vehicle Fit | Chevrolet Trailblazer 2009-06, Chevrolet Trailblazer EXT 2006, GMC Envoy 2009-06, GMC Envoy XL 2006 |
Item | Console Lid |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- WIX FILTERS Cabin Air Filter, 24201 (24201)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- DORMAN Center Console Latch, 924-807 (924-807)
- DORMAN Sun Visor Clip, 74436 (74436)
- DORMAN Center Console Latch, 924-808 (924-808)
- DORMAN Sunglass Holder, 76100 (76100)
- DORMAN Console Lid, 924-826 (924-826)
- DORMAN Center Console Latch, 41042 (41042)
- RUGGED RIDGE CUP HOLDER, 76-95 CJ & YJ (13306.01)
- Dorman Automotive Interior Accessories