Shop All Transmission Parts & Components
Dorman
Clutch Slave Cylinder, CS650098
Mfr # CS650098
Zoro # G5556115
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Pontiac Vibe 2007-03, Toyota Corolla 2008-03, Toyota Matrix 2008-03
- Weight 0.93 lb
- Mounting Style Perpendicular
- Type External
- Inside Dia. 22.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # CS650098
- Zoro # G5556115
- UPC # 82702597477
- Country of Origin Taiwan, Province of China
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 22.35 mm |
Details
Vehicle Fit | Pontiac Vibe 2007-03, Toyota Corolla 2008-03, Toyota Matrix 2008-03 |
Weight | 0.93 lb |
Mounting Style | Perpendicular |
Type | External |
Material | Cast Iron |
Item | Clutch Slave Cylinder |
Grade | Regular |
Seal Type | SAE Flare |
Description
Dorman's Clutch Slave Cylinder effectively returns hydraulic pressure to the clutch system, restoring the ability to shift properly again. Engineered from reinforced nylon, cast iron or aluminum, all of our Slave Cylinders contain high quality EPDM rubber components for compatibility with brake fluid. Long-lasting service is ensured. Dorman also offers a Clutch Master Cylinder, available separately, as well as a Clutch Master and Slave Cylinder Assembly.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDSLIDE 48"X16" 1Pc Bedbin Kit Upper Tray, BSA-UK48 (BSA-UK48)
- SKF Shaft Seal, 1-39/64 x 2 x 1/4", CRW1, Nitrile (16046)
- AUTOTEXT HEAVY DUTY Dyna Pantograph Wiper Arm, 16" (200461)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- DORMAN Transmission Line, 624-168 (624-168)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-621 (800-621)
- DORMAN Split Cv Boot - With Quick Drying Adhesive, Dorman - Oe Solutions 614-701 (614-701)
- DORMAN Auto Trans Shift Tube Bushing, 905-107 (905-107)
- DORMAN Trans Cooler Line, 624-906 (624-906)
- DORMAN Clutch Pedal Pad, 20732 (20732)
- SKF Shaft Sleeve, Dia. 1.371 to 1.377 In (99138)
- Dorman Transmission Parts & Components