Shop All Transmission Parts & Components
Dorman
Clutch Slave Cylinder, CS650069
Mfr # CS650069
Zoro # G5707963
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Inside Dia. 3/4 in
- Vehicle Fit Ford 2010-06, Ford 2003-97, Mazda 2016-03, Mercury 2009-06, Mercury 1999-97
- Type External
- Mounting Style Perpendicular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # CS650069
- Zoro # G5707963
- UPC # 82702452905
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 3/4 in |
Details
Material | Cast Iron |
Vehicle Fit | Ford 2010-06, Ford 2003-97, Mazda 2016-03, Mercury 2009-06, Mercury 1999-97 |
Type | External |
Mounting Style | Perpendicular |
Weight | 0.93 lb |
Item | Clutch Slave Cylinder |
Grade | Regular |
Seal Type | SAE Flare |
Description
Dorman's Clutch Slave Cylinder effectively returns hydraulic pressure to the clutch system, restoring the ability to shift properly again. Engineered from reinforced nylon, cast iron or aluminum, all of our Slave Cylinders contain high quality EPDM rubber components for compatibility with brake fluid. Long-lasting service is ensured. Dorman also offers a Clutch Master Cylinder, available separately, as well as a Clutch Master and Slave Cylinder Assembly.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33398 (33398)
- DISCO Thin Sheet Nutsert Assortment, 195 PCS (8207)
- FORMULA 1 Carnauba Liquid Wax 16Oz (614920)
- GROTE Connector, Flat, 3-Pole, 16 Gauge (82-1033)
- DORMAN Engine Oil Cooler Line Connector, 800-701 (800-701)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-614 (800-614)
- DORMAN Auto Trans Shift Tube Bushing, 905-107 (905-107)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-753 (800-753)
- DORMAN Clutch Pedal Pad, 20730 (20730)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- TECHSMART Automatic Transmission Shift Tube, Q18001 (Q18001)
- Dorman Transmission Parts & Components