Shop All Master Cylinders
Dorman
Clutch Master Cylinder, CM640190
Mfr # CM640190
Zoro # G3652915
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Metallic
- Vehicle Fit Nissan 2020-07
- Inside Dia. 5/8 in
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # CM640190
- Zoro # G3652915
- UPC # 885484252745
- Country of Origin China
- Category Master Cylinders
Dimensions
Inside Dia. | 5/8 in |
Details
Material | Plastic |
Finish | Metallic |
Vehicle Fit | Nissan 2020-07 |
Grade | Regular |
Item | Clutch Master Cylinder |
Description
Dorman's Clutch Master Cylinder effectively returns hydraulic pressure to the clutch system, restoring the ability to shift properly again. Dorman also offers a Clutch Slave Cylinder, available separately, as well as a Clutch Master and Slave Cylinder Assembly. First Stop clutch master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch master cylinder's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk2500 (7PK2500)
- GATES Premium Thermostat, 33008S (33008S)
- MEGUIARS WAX Use On Vinyl Rubber Plastic Natural Shine Unscented 152 Ounce Spray Bottle Single (G16216)
- SHOPSOL Engine Creeper, Height Adjustable 48"-64", 4 Locking Casters (1010569)
- DORMAN Brake Master Cylinder, M99084 (M99084)
- DORMAN Drum Brake Wheel Cylinder, W78734 (W78734)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- DORMAN Brake Master Cylinder, M32900 (M32900)
- DORMAN Drum Brake Wheel Cylinder - Rear, W610022 (W610022)
- DORMAN Brake Master Cylinder Cap Gasket, 42079 (42079)
- DORMAN CLUTCH SLAVE CYLINDER (CS36170)
- Dorman Master Cylinders