Shop All Automotive Clutch Parts
Dorman
Clutch Hydraulic Line, 628-238
Mfr # 628-238
Zoro # G6930601
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford Explorer 1994-93, Ford Ranger 1994-93
- Includes Installation Hardware
- Length 25 in
- Material Polymer
- Outside Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 628-238
- Zoro # G6930601
- UPC # 19495289364
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 25 in |
Outside Dia. | 0.32 in |
Details
Vehicle Fit | Ford Explorer 1994-93, Ford Ranger 1994-93 |
Includes | Installation Hardware |
Material | Polymer |
End Type | Male Quick Disconnect x Male Quick Disconnect |
Item | Hydraulic Clutch Line |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- QUICKCABLE Single Hole Std Cone (214921-001)
- COVERCRAFT 11-C F250/F350 SD FRONT 40/20/40-SPLIT BENCH W/ADJ HDRSTS, FOLD DOWN C (SS3415PCCH)
- DAYCO 96-97 Ford/Mercury 3.8L Radiator Hose, 71910 (71910)
- DORMAN Clutch Fork, 14457 (14457)
- TORCO Torco TRCAFM0050JE 4 oz Ford Limited Slip Additive (TRCAFM0050JE)
- ATP Clutch Fork, Za-118 (ZA-118)
- EUCLID 2 Oversized Hinge Clutch Brake - 2 Pieces (EB201500)
- BOSTON GEAR Shaft Coupling, Spider Ring (11742)
- ATP Clutch Fork Pivot, JX-110 (JX-110)
- EATON Jic 37Deg Female Swivel, 21310N-610 (21310N-610)
- Dorman Automotive Clutch Parts