Shop All Automotive Clutch Parts
Dorman
Clutch Hydraulic Line, 628-203
Mfr # 628-203
Zoro # G7112093
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Includes Installation Hardware
- Length 42 in
- Vehicle Fit Ford Bronco 1991-88, Ford F-150 1991-88, Ford F-250 1991-88, Ford F-350 1991-88
- Outside Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 628-203
- Zoro # G7112093
- UPC # 19495094746
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 42 in |
Outside Dia. | 0.32 in |
Details
Material | Polymer |
Includes | Installation Hardware |
Vehicle Fit | Ford Bronco 1991-88, Ford F-150 1991-88, Ford F-250 1991-88, Ford F-350 1991-88 |
Item | Hydraulic Clutch Line |
End Type | Male Quick Disconnect x Male Quick Disconnect |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- JABSCO Replacement Motor f/37010 Series Toilets - 12V (37064-0000)
- FUSION Wire Harness f/ MS-RA670 -MS-RA770 Stereo - Zone 1 -2 (B Port-RCA) (010-12812-01)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3970)
- DORMAN Clutch Fork, 14457 (14457)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT70BS 2 (TT70BS 2)
- DAYTON Sleeve Adapter (H060456-001)
- GENUINE Genuine Flywheel Bolt, N90705901 (N90705901)
- DAYTON Clip (H060466-001)
- OUTLAW RACING OEM Style Clutch Lever Polished (OR2291)
- PIONEER CABLE Clutch Release Fork, Cf-101 (CF-101)
- Dorman Clutch Parts & Components