Shop All Automotive Clutch Parts
Dorman
Clutch Hydraulic Line, 628-202
Mfr # 628-202
Zoro # G7114884
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Length 30 in
- Material Polymer
- Vehicle Fit Ford Bronco II 1990-88, Ford Explorer 1991, Ford Ranger 1991-88
- Outside Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 628-202
- Zoro # G7114884
- UPC # 19495094722
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 30 in |
Outside Dia. | 0.32 in |
Details
Includes | Installation Hardware |
Material | Polymer |
Vehicle Fit | Ford Bronco II 1990-88, Ford Explorer 1991, Ford Ranger 1991-88 |
Item | Hydraulic Clutch Line |
End Type | Male Quick Disconnect x Male Quick Disconnect |
Description
Thoroughly pressure-tested by a team of engineers to ensure quality and ease of replacement, all of Dorman's Hydraulic Clutch Lines are designed to fit properly. Plus, depending on the application, all necessary attachment hardware and release tools are included for a complete installation. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P550588, FF/WS SPIN (P550588)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF891)
- MIRKA Polish Compound, 35, Coarse, 1L (PC35-1L)
- TIMKEN Timken Seal, 471689 (471689)
- DORMAN Clutch Fork, 14457 (14457)
- BROWNING Torque Overload Accessory- Tgc200 Series Bushing Kit, 200BU112 (200BU112)
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- DAYTON Rotating Disc (G040041-001)
- BOSCH Clutch Spider Tool (4989)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-012 (F2B-VSC-012)
- BOSTON GEAR Repair Kit (84392)
- Dorman Automotive Clutch Parts