Shop All Automotive Clutch Parts
Dorman
Clutch Hydraulic Line, 628-100
Mfr # 628-100
Zoro # G7105653
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 53 in
- Includes Installation Hardware
- Material Polymer
- Vehicle Fit Chevrolet 1991-88, GMC 1991-88
- End Type Male Threads x Male Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 628-100
- Zoro # G7105653
- UPC # 19495060321
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 53 in |
Outside Dia. | 0.27 in |
Details
Includes | Installation Hardware |
Material | Polymer |
Vehicle Fit | Chevrolet 1991-88, GMC 1991-88 |
End Type | Male Threads x Male Threads |
Item | Hydraulic Clutch Line |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Chemical Resistant Nylon Brush - Short Handle (857CR)
- DENT FIX EQUIPMENT Door, Prop, Stick (DF-DPS1)
- FLEETGUARD Fuel FilterWater Seperator (FS20172)
- WIX FILTERS Oil Filter, Wl10341 (WL10341)
- DORMAN Clutch Fork, 14457 (14457)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT25SB (TT25SB)
- MOTORMITE Ball Stud Thread Size 13/16-16 Length 1. Clutch Pivot Ba, 14556 (14556)
- SKF Clutch Pilot Bushing, B656 (B656)
- AISIN Clutch Slave Cylinder, CRT-028 (CRT-028)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-115 (P2B-VSC-115)
- BROWNING Torque Overload Accessory- Tgc200 Series Bushing Kit, 200BU112 (200BU112)
- Dorman Clutch Parts & Components