Shop All Transmission Parts & Components
Dorman
Clutch Flywheel Bolt, 74070
Mfr # 74070
Zoro # G5596882
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Thread Dia. 7/16"-20
- Includes (1) Thread Locker
- Material Steel
- Length 0.9 in
- System of Measurement SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74070
- Zoro # G5596882
- UPC # 37495740708
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Thread Dia. | 7/16"-20 |
Length | 0.9 in |
Details
Includes | (1) Thread Locker |
Material | Steel |
System of Measurement | SAE |
Head Thickness | 0.19 in |
Item | Flywheel Bolt |
Head Type | Hex |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Spkplug Tube Seal St, 18-10036-01 (18-10036-01)
- A & I PRODUCTS Knob, SSM200 Seat Suspension, Weight Adjustment Knob 9" x6" x4" (A-HKT3)
- ALL START Intelli-Cables Jump Starter Accessory (551)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-619 (800-619)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-732 (800-732)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-723 (800-723)
- DORMAN Auto Trans Shift Lever Control Rod Bushing, Dorman 14797 (14797)
- DORMAN Clutch Alignment Tool, 14522 (14522)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- Dorman Transmission Parts & Components