Shop All Automotive Radiators
Dorman
Clutch Fan Blade, 620-158
Mfr # 620-158
Zoro # G8294466
product price: $70.05
/ea
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2004-98
- Outside Dia. 590 mm
- Cable Material Plastic
- Grade Regular
- Number of Blades 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 620-158
- Zoro # G8294466
- UPC # 37495572156
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Outside Dia. | 590 mm |
Details
Vehicle Fit | Ford 2004-98 |
Cable Material | Plastic |
Item | Radiator Fan Blade |
Grade | Regular |
Number of Blades | 9 |
Blade Color | White |
Description
Clutch Fan Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PACK Socket, HP4090 (HP4090)
- LIPPERT Lippert 378054 Kwikee 3/4" Core Round Magnetic Door Switch - Black (378054)
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- S&G TOOL AID Noid Light/IAC Test Light/Ignit Sprk Tst (SG36330)
- DORMAN Radiator Drain Petcock, 61106 (61106)
- DORMAN Radiator Drain Petcock, 61125 (61125)
- DORMAN Radiator Mount Bushing - Upper, 926-276 (926-276)
- DORMAN Radiator Drain Petcock, 61124 (61124)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- DORMAN Radiator Drain Petcock, 61103 (61103)
- PRESTONE Radiator Flush For Aluminum/Metal 22 oz (AS-105Y)
- Dorman Automotive Radiators