Shop All Transmission Parts & Components
Dorman
Clutch Alignment Tool, 14522
Mfr # 14522
Zoro # G5584212
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Chevrolet 2002-94, GMC 2002-94
- Outside Dia. 1-1/8 in
- Number of Splines 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 14522
- Zoro # G5584212
- UPC # 37495145220
- Country of Origin Taiwan, Province of China
- Category Transmission Parts & Components
Dimensions
Outside Dia. | 1-1/8 in |
Details
Material | Plastic |
Vehicle Fit | Chevrolet 2002-94, GMC 2002-94 |
Number of Splines | 10 |
Item | Clutch Alignment Tool |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Massey Ferguson 231 240 253 362 (3904170M1)
- DAYCO 83-03 Ford Hd/Frtlnr/Sterlinghd/White 10 Radiator Hose, 70605 (70605)
- SWIVL-EZE 24"-36" Heavy Duty Adjustable Transom Saver, Roller Mt., Bulk (4000-ADJ)
- GREY PNEUMATIC 1" DR 7PC TRUCK WHEEL SET (9007)
- DORMAN Clutch Pivot Ball, 14556 (14556)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-614 (800-614)
- DORMAN Auto Trans Shift Lever Control Rod Bushing, Dorman 14797 (14797)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-619 (800-619)
- AUTEL ABS, SRS Engine & Transmission Scan Tool (AU99072)
- Dorman Transmission Parts & Components