Shop All Quick Connect Fittings
Dorman
Clip Assortment, 800-407
Mfr # 800-407
Zoro # G7811703
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Pieces 2
- Color White
- Special Features Reusable
- Length 3/4 in; 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-407
- Zoro # G7811703
- UPC # 19495039754
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Length | 3/4 in; 0.72 in |
Width | 1.14 in; 1.09 in |
Details
Item | Heater Hose Retaining Clip |
Material | Plastic |
Number of Pieces | 2 |
Color | White |
Special Features | Reusable |
Description
Clip Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY High Temp EP Grease, 14 Oz., Cartridge (24814)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- TOMPKINS Hydraulic Fitting-Restricted8FJ-8MJ STR RST .031-BZ (RST2406-08-08-R.031)
- DORMAN Clamp Assortment, 800-306 (800-306)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- DORMAN Fuel Line Repair, 800-233 (800-233)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Splice For A/C Lines, 800-644 (800-644)
- PRIMEFIT 3-Way Bar Manifold w/ 3 Couplers, Plug (M1402-5)
- Dorman Quick Connect Fittings